Superior Essex HFAC-12DP-CUT REEL Low-Loss High-Flexible Air Dielectric Feeder, 1/2 in. | Graybar Store
Superior Essex - Low-Loss High-Flexible Air Dielectric Feeder, 1/2 in. - HFAC-12DP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Low-Loss High-Flexible Air Dielectric Feeder, 1/2 in.

    Manufacturer: Superior Essex
    Manufacturer #: HFAC-12DP-CUT REEL
    SKU: 25683106
    $2.06
    Checking Pricing
         
    Cable Type:RF
    Conductor Material:Copper-Clad Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # HFAC-12DP-CUT REEL
    • Cable Type RF
    • Conductor Material Copper-Clad Aluminum
    • Insulation Material Polyethylene
    • Jacket Material Polyvinylidene Fluoride
    • Shielded Corrugated Aluminum
    • SAP Material Type ZCUT
    • Country of Origin KR - South Korea
    Product Overview:
    Low-Loss High-Flexible Air Dielectric Feeder, Copper-Clad Aluminum, Corrugated Aluminum, Polyethylene, Polyvinylidene Fluoride, Conductor Size: 1/2 in