Belden 9841 060100 Multi-Conductor Cable, Shielded, Non-Plenum, 24/2, Non-Plenum, 500 ft. | Graybar Store
Belden - Multi-Conductor Cable, Shielded, Non-Plenum, 24/2, Non-Plenum, 500 ft. - 9841 060100
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Shielded, Non-Plenum, 24/2, Non-Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 9841 060100
    SKU: 99917421
    $155.01
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:24 AWG
    No. of Conductors:2
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9841 060100
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 24 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Tinned Copper
    • Country of Origin US - USA
    Product Overview:
    9841 Low-Capacitance Computer Cable, No. of Conductors: 2, Conductor Size: 24 AWG, Non-Plenum, Tinned Copper, Polypropylene