Belden 1420A 0601000 1420A Low-Capacitance Computer Cable, Non-Plenum, 24/6, Non-Plenum, 1000 ft. | Graybar Store
Belden - 1420A Low-Capacitance Computer Cable, Non-Plenum, 24/6, Non-Plenum, 1000 ft. - 1420A 0601000
+ / - Hover over image to Zoom
Other Views

    1420A Low-Capacitance Computer Cable, Non-Plenum, 24/6, Non-Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 1420A 0601000
    SKU: 99881723
    $995.38
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:24 AWG
    No. of Conductors:6
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1420A 0601000
    • Cable Type Non-Plenum
    • No. of Conductors 6
    • Conductor Material Tinned Bare Copper
    • Conductor Size 24 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1420A Low-Capacitance Computer Cable, No. of Conductors: 6, Conductor Size: 24 AWG, Non-Plenum, Tinned Copper, Polyethylene