Bussmann (Eaton) S506-2-R S506 Series 2A 250V Time Delay Low Breaking Capacity Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - S506 Series 2A 250V Time Delay Low Breaking Capacity Glass Tube Fuse - S506-2-R
+ / - Hover over image to Zoom
Other Views

    S506 Series 2A 250V Time Delay Low Breaking Capacity Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S506-2-R
    SKU: 25090325
    $18.75
    Checking Pricing
         
    Amps:2A
    Voltage Rating:250 V AC
    Interrupt Rating:35 A
    Additional Features:Low Breaking Capacity Fuse
    Frequency Rating:50 Hz
    Standard:BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UL Recognized; VDE Approval; cURus
    Material:Glass Tube; Nickel-Plated Brass (End Cap)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S506-2-R
    • Additional Features Low Breaking Capacity Fuse
    • Amps 2A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low Breaking Capacity Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass (End Cap)
    Product Overview:
    Eaton® S506 Series Low Breaking Capacity Time Delay Fuse, Amps: 2 A, Voltage Rating: 250 V AC, BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UL Recognized; VDE Approval; cURus, Fuse Type: Time Delay Fuse, Fuse Dimension: 5 Dia x 20 L mm