Bussmann (Eaton) S500-6.3-R S500 Series 250V Fast-Acting Low Breaking Capacity Fuse, 6.3A | Graybar Store
Bussmann (Eaton) - S500 Series 250V Fast-Acting Low Breaking Capacity Fuse, 6.3A - S500-6.3-R
+ / - Hover over image to Zoom
Other Views

    S500 Series 250V Fast-Acting Low Breaking Capacity Fuse, 6.3A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S500-6.3-R
    SKU: 25090313
    $9.58
    Checking Pricing
         
    Amps:6.3A
    Voltage Rating:250 V AC
    Interrupt Rating:63 A
    Additional Features:Low Breaking Capacity Fuse
    Frequency Rating:50 Hz
    Standard:BSI; CCC; CE; CSA Certified; IMQ; SEMKO; VDE; cURus
    Material:Glass Tube; Nickel-Plated Brass (End Cap)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S500-6.3-R
    • Additional Features Low Breaking Capacity Fuse
    • Amps 6.3A
    • Material Glass Tube; Nickel-Plated Brass (End Cap)
    • Voltage Rating 250 V AC
    Product Overview:
    Eaton® S500 Series Low-Breaking Capacity Fuse, Amps: 6.3 A, Voltage Rating: 250 V AC, BSI; CCC; CE; CSA Certified; IMQ; SEMKO; VDE; cURus, Fuse Type: Fast-Acting, Fuse Dimension: 5 Dia x 20 L mm