Pentair Hoffman AVK66 Louver Plate Kit, Fit All Enclosures, 14 Gauge Steel, 6 Louvers, 7.88 in. x 7.50 in. | Graybar Store
Pentair Hoffman - Louver Plate Kit, Fit All Enclosures, 14 Gauge Steel, 6 Louvers, 7.88 in. x 7.50 in. - AVK66
+ / - Hover over image to Zoom
Other Views

    Louver Plate Kit, Fit All Enclosures, 14 Gauge Steel, 6 Louvers, 7.88 in. x 7.50 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AVK66
    SKU: 88132609
    $36.49
    Checking Pricing
         
    Grill Size:6 in.
    Housing Dimensions:7.50 W x 7.88 H x 0.31 T in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AVK66
    • Grill Size 6 in.
    • Housing Dimensions 7.50 W x 7.88 H x 0.31 T in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Louver Plate Kit, Housing Dimensions: 7.50 W x 7.88 H x 0.31 T in, Grill Size: 6 in