Valcom V-9925A Loud Warble Ringer Horn | Graybar Store
Valcom - Loud Warble Ringer Horn - V-9925A
+ / - Hover over image to Zoom
Other Views

    Loud Warble Ringer Horn

    Manufacturer: Valcom
    Manufacturer #: V-9925A
    SKU: 92039708
    $164.21
    Checking Pricing
         
    Dimensions:6.5 in. H x 8.2 in. W x 10.4 in. D (16.51 cm x 20.828 cm x 26.416 cm)
    Color / Finish:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9925A
    • Dimensions 6.5 in. H x 8.2 in. W x 10.4 in. D (16.51 cm x 20.828 cm x 26.416 cm)
    • Color / Finish Beige
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Provides warble tone when activated by 90 VAC ringing or 18 VAC buzzer voltages. Ideal for stand alone loud ringing from PABX Station ports or 1A2 buzzer output. Ringer has built-in volume control.