Cortelco 000123ELTPAK Loud External Ringer RJ45 | Graybar Store
Cortelco - Loud External Ringer RJ45 - 000123ELTPAK
+ / - Hover over image to Zoom
Other Views

    Loud External Ringer RJ45

    Manufacturer: Cortelco
    Manufacturer #: 000123ELTPAK
    SKU: 25406163
    $26.63
    Checking Pricing
         
    Style:Desk/Wall Mountable
    Jack Type:RJ45
    Phone Jack:RJ45
    Part Number:000123ELTPAK
    Color:Black
    Use With:Colleague Family Telephones
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 000123ELTPAK
    • Color Black
    • Gender Female
    • Jack Type RJ45
    • Part Number 000123ELTPAK
    • Phone Jack RJ45
    • Style Desk/Wall Mountable
    • Connector Type RJ45
    • Type Loud External Ringer
    • Use With Colleague Family Telephones
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Loud External Ringer, Black, 8780 Line-Powered Telephone; 8782 Line-Powered Telephone, Style: Desk/Wall Mountable, Female, Connector Type: RJ45