Superior Essex Loose Tube Single Jacket All Dielectric Series 11, MM, 50/125, Outsie Plant Cable | Graybar Store
Superior Essex - Loose Tube Single Jacket All Dielectric Series 11, MM, 50/125, Outsie Plant Cable
+ / - Hover over image to Zoom
Other Views

    Loose Tube Single Jacket All Dielectric Series 11, MM, 50/125, Outsie Plant Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Jacket Color Black
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Fiber Count
    Price
    M-5-OP-24-LT-D-LE-BK-ESS-CUT REEL
    25630061
    24
    $
    1
    .61
    /
    EA
    25630061
    Fiber Count
    24
    $
    1
    .61
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-5-OP-12-LT-D-LE-BK-ESS-CUT REEL
    25169402
    12
    $
    0
    .93
    /
    EA
    25169402
    Fiber Count
    12
    $
    0
    .93
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25630061 SKU, 25630061 ANALYTICS...
    Price
    $
    1
    .61
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169402 SKU, 25169402 ANALYTICS...
    Price
    $
    0
    .93
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available