Superior Essex M-5-OP-24-LT-D-LE-BK-ESS-CUT REEL Loose Tube Single Jacket All Dielectric Series 11, MM, 50/125, Outsie Plant Cable | Graybar Store
Superior Essex - Loose Tube Single Jacket All Dielectric Series 11, MM, 50/125, Outsie Plant Cable - M-5-OP-24-LT-D-LE-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Loose Tube Single Jacket All Dielectric Series 11, MM, 50/125, Outsie Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: M-5-OP-24-LT-D-LE-BK-ESS-CUT REEL
    SKU: 25630061
    $1.61
    Checking Pricing
         
    Fiber Count:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-OP-24-LT-D-LE-BK-ESS-CUT REEL
    • Jacket Color Black
    • Fiber Count 24
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    11 Loose Tube Single Jacket All Dielectric, Fiber Count: 24, Black