Corning M-5-RO-12-CL-A-LE-BK-CCS-CUT REEL Loose Tube, Gel-Free Riser Cable Black | Graybar Store
Corning - Loose Tube, Gel-Free Riser Cable Black - M-5-RO-12-CL-A-LE-BK-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Loose Tube, Gel-Free Riser Cable Black

    Manufacturer: Corning
    Manufacturer #: M-5-RO-12-CL-A-LE-BK-CCS-CUT REEL
    SKU: 25444950
    $3.34
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-RO-12-CL-A-LE-BK-CCS-CUT REEL
    • Jacket Color Black
    • Fiber Category Multimode - OM3
    • Fiber Count 12
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    FREEDM® LST™ Loose Tube, Gel-Free Riser Cable, Fiber Count: 12, Black, OM3