Fluke FLUKE-787 Loop Calibration Multimeter | Graybar Store
Fluke - Loop Calibration Multimeter - FLUKE-787
+ / - Hover over image to Zoom
Other Views

    Loop Calibration Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-787
    SKU: 97127272
    $893.87
    Checking Pricing
         
    Power Source:(4) 9 AA Alkaline Battery V
    Rating:600 V Cat IV; CE Certified
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-787
    • Display Type Backlight; LCD
    • Power Source (4) 9 AA Alkaline Battery V
    • Rating 600 V Cat IV; CE Certified
    • For Use With Fluke 787 ProcessMeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Process Meter, Digital, LCD Display, Processmeter, Fluke Brand