Hubbell Power Systems DF19M2 Long Shank Line Post Stud | Graybar Store
Hubbell Power Systems - Long Shank Line Post Stud - DF19M2
+ / - Hover over image to Zoom
Other Views

    Long Shank Line Post Stud

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DF19M2
    SKU: 22057350
    $6.69
    Checking Pricing
         
    Strand Size:5/8 in.
    Length:7 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DF19M2
    • Type Wood Crossarm
    • Diameter (Inches) 5/8
    • Length 7 in.
    • Material of Construction Steel
    • Strand Size 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Long Shank Line Post Stud, Steel, Length: 7 in, Diameter (Inches): 5/8 in, Strand Size: 5/8 in