Ideal Industries 35-036 Pliers, Long-Nose, 6 in. | Graybar Store
Ideal Industries - Pliers, Long-Nose, 6 in. - 35-036
+ / - Hover over image to Zoom
Other Views

    Pliers, Long-Nose, 6 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-036
    SKU: 89084065
    $32.26
    Checking Pricing
         
    Length (Inches):6.0
    Tool Application:Working in Tight Areas
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-036
    • Overall Length (Inches) 6
    • Tool Application Working in Tight Areas
    • Length (Inches) 6.0
    • For Use With Bolts and Stainless Steel Wire; Hardened Wire
    • Country of Origin US - USA
    Product Overview:
    Long Nose Plier, Tool Application: Working in Tight Areas, Length (Inches): 6 in, Overall Length (Inches): 6 in