Klein Tools 2037EINS Long Nose Plier, Insulated, Side Cutting, 7-3/8 in. L | Graybar Store
Klein Tools - Long Nose Plier, Insulated, Side Cutting, 7-3/8 in. L - 2037EINS
+ / - Hover over image to Zoom
Other Views

    Long Nose Plier, Insulated, Side Cutting, 7-3/8 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 2037EINS
    SKU: 25674738
    $60.93
    Checking Pricing
         
    Tool Application:Work Near Energized Sources
    Overall Length (Inches):7-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 2037EINS
    • Overall Length (Inches) 7-3/8
    • Tool Application Work Near Energized Sources
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Long Nose Plier, Tool Application: Work Near Energized Sources, Overall Length (Inches): 7-3/8 in