Ideal Industries 35-3038 Smart-Grip™ Pliers, Long Nose, 8-1/2 in. | Graybar Store
Ideal Industries - Smart-Grip™ Pliers, Long Nose, 8-1/2 in. - 35-3038
+ / - Hover over image to Zoom
Other Views

    Smart-Grip™ Pliers, Long Nose, 8-1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-3038
    SKU: 22086259
    $50.52
    Checking Pricing
         
    Length (Inches):8.5
    Overall Length (Inches):8-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-3038
    • Overall Length (Inches) 8-1/2
    • Length (Inches) 8.5
    • For Use With Bolts and Stainless Steel Wire; Laser-Hardened Blades Cut Hardened Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Long Nose Plier, Length (Inches): 8.5, Overall Length (Inches): 8-1/2 in