Klein Tools 1010 Long-Nose Multi-Purpose Tool | Graybar Store
Klein Tools - Long-Nose Multi-Purpose Tool - 1010
+ / - Hover over image to Zoom
Other Views

    Long-Nose Multi-Purpose Tool

    Manufacturer: Klein Tools
    Manufacturer #: 1010
    SKU: 88152433
    $26.29
    Checking Pricing
         
    Capacity:22 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1010
    • Capacity 22 to 10 AWG
    Product Overview:
    Long-nose multi-purpose tool for 22 to 10 AWG wire
    • Easily cuts and strips wire.
    • Narrow, serrated plier nose to pull, loop and bend wire.
    • Long, curved cutting blade.
    • Cutters and strippers are in front of the pivot for maximum ease-of-use in reaching into tight places.
    • Crimps insulated and non-insulated terminals and 7 to 8 mm ignition terminals.
    • Plastic-covered cushioned handles for comfort.