Klein Tools D318-51/2C Long Needle-Nose Electronics Plier | Graybar Store
Klein Tools - Long Needle-Nose Electronics Plier - D318-51/2C
+ / - Hover over image to Zoom
Other Views

    Long Needle-Nose Electronics Plier

    Manufacturer: Klein Tools
    Manufacturer #: D318-51/2C
    SKU: 88154128
    $28.63
    Checking Pricing
         
    Overall Length (Inches):5-5/8
    Jaw Length (Inches):1-11/16
    Nose Type:Long Needle-Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D318-51/2C
    • Country of Origin US - USA
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-11/16
    • Materials Hardened Steel
    • Nose Type Long Needle-Nose
    • Overall Length (Inches) 5-5/8
    • For Use With Hard-to-Reach Electronics
    • SAP Material Type ZSTD
    Product Overview:
    5-5/8-inch long needle-nose electronics plier
    • Designed for accurate work in hard-to-reach areas.
    • Knurled jaws for sure wrapping and looping.
    • Spring-loaded for self-opening action.
    • Curved handles provide greater tool control.