Thomas and Betts E948JR Long-Line Sleeve Coupling | Graybar Store
Thomas and Betts - Long-Line Sleeve Coupling - E948JR
+ / - Hover over image to Zoom
Other Views

    Long-Line Sleeve Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: E948JR
    SKU: 97172362
    $11.10
    Checking Pricing
         
    Color:Grey
    Size:1.36 (Outside Radius) in
    Trade Size (Inches):2 in.
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E948JR
    • Color Grey
    • Size 1.36 (Outside Radius) in
    • Elbow Material Non-Metallic
    • Length 6 in.
    • Materials PVC
    • Radius 2.26 in
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Long-Line Sleeve Coupling, Elbow Material: Non-Metallic, PVC, Trade Size (Inches): 2 in, Size: 1.36 (Outside Radius) in