Hubbell Power Systems C082908 Quazite® Cover Hook, 27 in. | Graybar Store
Hubbell Power Systems - Quazite® Cover Hook, 27 in. - C082908
+ / - Hover over image to Zoom
Other Views

    Quazite® Cover Hook, 27 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C082908
    SKU: 98417096
    $51.76
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):4.38 x 27 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C082908
    • Brand Quazite
    • Nominal Opening Dimensions (Inches) 4.38 x 27 in.
    Product Overview:
    Quazite® Long Cover Hook, Nominal Opening Dimensions (Inches): 4.38 W x 27 L in