Square D (Schneider Electric) XS618B1PAL2 Long Case 18mm Barrel Proximity Sensor with 2m Precabled Connector | Graybar Store
Square D (Schneider Electric) - Long Case 18mm Barrel Proximity Sensor with 2m Precabled Connector - XS618B1PAL2
+ / - Hover over image to Zoom
Other Views

    Long Case 18mm Barrel Proximity Sensor with 2m Precabled Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS618B1PAL2
    SKU: 22101499
    $92.99
    Checking Pricing
         
    Diameter (mm):18
    Power Source:PNP
    Contact Operation:1NO
    Connections:Precabled (2 m)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS618B1PAL2
    • Connections Precabled (2 m)
    • Contact Operation 1NO
    • Diameter (mm) 18
    • Power Source PNP
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Proximity 18mm barrel 1NO PNP long case sensor with 2m precabled connector.
    • 3-Wire DC
    • General purpose
    • Increased range
    • Flush mountable
    • Long case model