Square D (Schneider Electric) XS612B1PAL5 Long Case 12mm Barrel Proximity Sensor with 3-Pin Nano Connector | Graybar Store
Square D (Schneider Electric) - Long Case 12mm Barrel Proximity Sensor with 3-Pin Nano Connector - XS612B1PAL5
+ / - Hover over image to Zoom
Other Views

    Long Case 12mm Barrel Proximity Sensor with 3-Pin Nano Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS612B1PAL5
    SKU: 25426599
    $96.12
    Checking Pricing
         
    Diameter (mm):12
    Power Source:PNP
    Contact Operation:1NO
    Connections:3-Pin Nano
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS612B1PAL5
    • Connections 3-Pin Nano
    • Contact Operation 1NO
    • Diameter (mm) 12
    • Power Source PNP
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Proximity 12mm barrel 1NO PNP long case sensor with 3-pin nano connector.
    • 3-Wire DC
    • General purpose
    • Increased range
    • Flush mountable
    • Long case model