Square D (Schneider Electric) TM241CEC24T Logic Controller | Graybar Store
Square D (Schneider Electric) - Logic Controller - TM241CEC24T
+ / - Hover over image to Zoom
Other Views

    Logic Controller

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM241CEC24T
    SKU: 25666485
    $768.34
    Checking Pricing
         
    Input Voltage:24 V
    Output Voltage:30 V DC
    Packaging:1 Each
    Power Source:Battery Pack
    Rating:115.2 kbit/s
    Additional Features:Ethernet; USB Port
    Size:150 W x 95 D x 90 H mm
    Voltage Rating:24 V DC
    Width (mm):150 mm
    Depth:95 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM241CEC24T
    • Size 150 W x 95 D x 90 H mm
    • Additional Features Ethernet; USB Port
    • Depth 95 mm
    • Height 90 mm
    • Input Voltage 24 V
    • Output Voltage 30 V DC
    Product Overview:
    Modicon® Logic Controller, Packaging: 1, Height: 90 mm, Size: 90 H x 95 D x 150 W mm, Voltage Rating: 24 V DC