Thomas and Betts 71014 Locktite® Cone Screw Lug | Graybar Store
Thomas and Betts - Locktite® Cone Screw Lug - 71014
+ / - Hover over image to Zoom
Other Views

    Locktite® Cone Screw Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 71014
    SKU: 88265309
    $39.25
    Checking Pricing
         
    Stud Size (Inches):3/8
    Material:Copper
    Wire Size:2 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 71014
    • Stud Size (Inches) 3/8
    • Wire Size 2 to 4/0 AWG
    • Material Copper
    Product Overview:
    Cone screw lug for wire size 2 to 4/0 AWG. 15/16 x 29/32 inch tab.