Thomas and Betts 71010-TB Locktite® Cone Screw Lug | Graybar Store
Thomas and Betts - Locktite® Cone Screw Lug - 71010-TB
+ / - Hover over image to Zoom
Other Views

    Locktite® Cone Screw Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 71010-TB
    SKU: 88265308
    $17.87
    Checking Pricing
         
    Stud Size (Inches):3/8
    Material:Aluminum
    Wire Size:4 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 71010-TB
    • Stud Size (Inches) 3/8
    • Wire Size 4 to 2/0 AWG
    • Material Aluminum
    Product Overview:
    Cone screw lug for wire size 4 to 4 AWG. 27/32 x 23/32 inch tab.