Brady - Lockout Tags
+ / - Hover over image to Zoom
Other Views

Lockout Tags

Manufacturer: Brady
     

Constructed of durable polyester, our lockout tags exceed OSHA's 50 lb pull requirement for tagout devices. Rigid polyester surface is easy to write on and stays legible longer than cardstock.

  • Manufacturer Brady
  • Application Lockout Tagout Tag
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Packaging
Color
Dimensions
Safety Factor
Price
66063
25242319
1 Pack of 25 Tags
Black/Red on White
5-1/2 in H x 3 in W
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
$
50
.84
/
EA
25242319
Packaging
1 Pack of 25 Tags
Color
Black/Red on White
Dimensions
5-1/2 in H x 3 in W
Safety Factor
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
$
50
.84
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
66064
25242320
1 Pack of 25 Tags
Black/Red on White
5.75 in H x 3 in W
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
$
50
.84
/
EA
25242320
Packaging
1 Pack of 25 Tags
Color
Black/Red on White
Dimensions
5.75 in H x 3 in W
Safety Factor
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
$
50
.84
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25242319 SKU, 25242319 ANALYTICS...
Dimensions
5-1/2 in H x 3 in W
Safety Factor
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Price
$
50
.84
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25242320 SKU, 25242320 ANALYTICS...
Dimensions
5.75 in H x 3 in W
Safety Factor
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Price
$
50
.84
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available