Brady 65535 Lockout Tags | Graybar Store
Brady - Lockout Tags - 65535
+ / - Hover over image to Zoom
Other Views

    Lockout Tags

    Manufacturer: Brady
    Manufacturer #: 65535
    SKU: 90073605
    $66.78
    Checking Pricing
         
    Packaging:1 Pack of 25 Tags
    Color:Black/Red/White
    Dimensions:5.75 in H x 3 in W
    Safety Factor:ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
    Material:Heavy Duty Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65535
    • Color Black/Red/White
    • Dimensions 5.75 in H x 3 in W
    • Application Lockout Tagout Tag
    • Safety Factor ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
    • Material Heavy Duty Polyester
    • Packaging 1 Pack of 25 Tags
    Product Overview:
    Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8 in. diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5 1/2 in. H x 3 in. Standard package includes 25 tags and nylon fasteners.