Brady - Lockout Tags, Danger - 65502
+ / - Hover over image to Zoom
Other Views

Lockout Tags, Danger

Manufacturer: Brady
Manufacturer #: 65502
SKU: 90073604
$66.78
Checking Pricing
     
Packaging:1 Pack of 25 Tags
Color:Black/Red/White
Dimensions:5.75 in H x 3 in W
Safety Factor:ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65502
  • Color Black/Red/White
  • Dimensions 5.75 in H x 3 in W
  • Safety Factor ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
  • Packaging 1 Pack of 25 Tags
Product Overview:
Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8 in. diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5.75 in. H x 3 in.W. 25 tags and nylon fasteners.