Brady - Lockout Tags - 65504
+ / - Hover over image to Zoom
Other Views

Lockout Tags

Manufacturer: Brady
Manufacturer #: 65504
SKU: 90061181
Checking Pricing
     
Packaging:1 Pack of 25 Tags
Color:Black/Red on White
Dimensions:5-1/2 in H x 3 in W
Safety Factor:ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65504
  • Color Black/Red on White
  • Dimensions 5-1/2 in H x 3 in W
  • Safety Factor ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
  • Packaging 1 Pack of 25 Tags
Product Overview:
Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8 in. diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5 1/2 in.H x 3 in.. Standard package includes 25 tags and nylon fasteners.