Brady 66064 Lockout Tags | Graybar Store
Brady - Lockout Tags - 66064
+ / - Hover over image to Zoom
Other Views

    Lockout Tags

    Manufacturer: Brady
    Manufacturer #: 66064
    SKU: 25242320
    $40.02
    Checking Pricing
         
    Packaging:1 Pack of 25 Tags
    Color:Black/Red/White
    Dimensions:5.75 in H x 3 in W
    Safety Factor:ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 66064
    • Color Black/Red/White
    • Dimensions 5.75 in H x 3 in W
    • Application Lockout Tagout Tag
    • Safety Factor ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
    • Packaging 1 Pack of 25 Tags
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    The 3/8 in. diameter brass eyelet accepts most padlock shackles. Tag size is 5 3/4 in. H x 3 in. W. Standard package includes 25 tags and nylon fasteners.