Brady - Lockout Safety Hasps, Steel - 133161
+ / - Hover over image to Zoom
Other Views

Lockout Safety Hasps, Steel

Manufacturer: Brady
Manufacturer #: 133161
SKU: 25682948
Checking Pricing
     
Packaging:1 Hasp
Color:Red
Dimensions:1 in. Diameter Jaws (Inside Diameter 0.85 in.)
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 133161
  • Color Red
  • Dimensions 1 in. Diameter Jaws (Inside Diameter 0.85 in.)
  • Safety Factor OSHA 1910.147
  • Packaging 1 Hasp
Product Overview:
Red, lockout safety hasps, steel with 1 inch jaws.