Brady - Lockout Labels for Steel Padlock - 121448
+ / - Hover over image to Zoom
Other Views

Lockout Labels for Steel Padlock

Manufacturer: Brady
Manufacturer #: 121448
SKU: 25414931
Checking Pricing
     
Packaging:1 Pack of 10 Cards
Color:Black/Red on White
Dimensions:0.75 in H x 5 in W
Safety Factor:ASTM D 2979
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 121448
  • Color Black/Red on White
  • Dimensions 0.75 in H x 5 in W
  • Safety Factor ASTM D 2979
  • Packaging 1 Pack of 10 Cards
Product Overview:
Lockout Labels for Steel Padlocks, Write-on Vinyl, 0.75 in. H x 5 in. W, 40/pack, 4 Labels per Card (40 Labels)