Klein Tools 56999 Conduit Locknut Wrench, 1/2 to 3/4 in. | Graybar Store
Klein Tools - Conduit Locknut Wrench, 1/2 to 3/4 in. - 56999
+ / - Hover over image to Zoom
Other Views

    Conduit Locknut Wrench, 1/2 to 3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 56999
    SKU: 25795924
    $45.64
    Checking Pricing
         
    Tool Application:Reaching 1/2 and 3/4 Connectors in Deep or Tight Boxes
    Overall Length (Inches):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56999
    • Overall Length (Inches) 9
    • Tool Application Reaching 1/2 and 3/4 Connectors in Deep or Tight Boxes
    Product Overview:
    Locknut Wrench, Tool Application: Reaching 1/2 and 3/4 Connectors in Deep or Tight Boxes, Overall Length (Inches): 9 in