Lapp USA 911372 Locknut | Graybar Store
Lapp USA - Locknut - 911372
+ / - Hover over image to Zoom
Other Views

    Locknut

    Manufacturer: Lapp USA
    Manufacturer #: 911372
    SKU: 25212022
    $0.39
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:Skintop Cable Glands with NPT, PG and Metric Threads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 911372
    • Materials Glass Fiber Reinforced and Polyamide
    • Trade Size (Inches) 3/4 in.
    • Use With Skintop Cable Glands with NPT, PG and Metric Threads
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Skintop® Locknut, Glass Fiber Reinforced; Polyamide, Trade Size (Inches): 3/4 in