Lapp USA 911371 Locknut | Graybar Store
Lapp USA - Locknut - 911371
+ / - Hover over image to Zoom
Other Views

    Locknut

    Manufacturer: Lapp USA
    Manufacturer #: 911371
    SKU: 25212021
    $0.23
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:Skintop Cable Glands with NPT, PG and Metric Threads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 911371
    • Materials Glass Fiber Reinforced and Polyamide
    • Trade Size (Inches) 1/2 in.
    • Use With Skintop Cable Glands with NPT, PG and Metric Threads
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Skintop® Locknut, Glass Fiber Reinforced; Polyamide, Trade Size (Inches): 1/2 in