Siemon LKEY-05 Lock-It™ Universal Key | Graybar Store
Siemon - Lock-It™ Universal Key - LKEY-05
+ / - Hover over image to Zoom
Other Views

    Lock-It™ Universal Key

    Manufacturer: Siemon
    Manufacturer #: LKEY-05
    SKU: 25214707
    $13.65
    Checking Pricing
         
    Color:Yellow
    Packaging:10 per Bag
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # LKEY-05
    • Color Yellow
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • Shielded Shielded
    • Packaging 10 per Bag
    • Country of Origin 99 - Multiple
    Product Overview:
    Lockit Secure Patch cord, Length: 5 ft, RJ45, Yellow, Category: Cat 6