Leviton ML1-C Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - ML1-C
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: ML1-C
    SKU: 99538649
    $13.38
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Black/White
    NEMA Rating:NEMA ML-1R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ML1-C
    • Color Black/White
    • Amperage 15A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA ML-1R
    • No. of Poles 2
    • No. of Wires 2
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ML1 Locking Wiring Device, 2P2W, 125V AC, 15A, Impact Modified Nylon