Leviton 2626F Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2626F
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2626F
    SKU: 92121885
    $69.61
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250 V
    Color:White
    NEMA Rating:NEMA L6-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2626F
    • Color White
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L6-30R
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Wiring Device, 30A, 2P3W, Nylon, 250V