Leviton 2315 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2315
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2315
    SKU: 92117099
    $22.94
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V AC
    Color:White
    NEMA Rating:NEMA L5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2315
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L5-20P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Wiring Device, 2P3W, 125V AC, 20A, Nylon