Leviton 2436 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2436
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2436
    SKU: 92116982
    $58.36
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:480 V
    Color:White
    NEMA Rating:NEMA L16-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2436
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L16-20R
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Wiring Device, 20A, 3P4W, Nylon, 480V