Leviton 2361 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2361
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2361
    SKU: 92116952
    $21.73
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125/250 V AC
    Color:Black/White
    NEMA Rating:NEMA L10-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2361
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA L10-20P
    • No. of Poles 4
    • No. of Wires 4
    • Voltage Rating 125/250 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Wiring Device, 3P3W, 125/250V AC, 20A, Impact Modified Nylon