Leviton 2641 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2641
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2641
    SKU: 92116937
    $33.17
    Checking Pricing
         
    NEMA Rating:NEMA L8-30P
    Amperage:30A
    Voltage Rating:480 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2641
    • Color Black/White
    • Amperage 30A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA L8-30P
    • No. of Poles 2
    • No. of Wires 3
    • Series Black & White
    • Voltage Rating 480 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Wiring Device, 2P3W, 480V AC, 30A, Impact Modified Nylon