Leviton 2441 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2441
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2441
    SKU: 92116917
    $36.17
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/208 V AC
    Color:Black/White
    NEMA Rating:NEMA L18-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2441
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA L18-20P
    • No. of Poles 4
    • No. of Wires 4
    • Voltage Rating 120/208 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Wiring Device, 4P4W, 120/208V AC, 20A, Impact Modified Nylon