Leviton 2360 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2360
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2360
    SKU: 92116853
    $38.16
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125/250 V
    Color:Black
    NEMA Rating:NEMA L10-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2360
    • Color Black
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L10-20R
    • No. of Poles 3
    • No. of Wires 3
    • Voltage Rating 125/250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Wiring Device, 20A, 3P3W, Nylon, 125/250V