Leviton 2610-IG Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2610-IG
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2610-IG
    SKU: 92116836
    $42.89
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:125 V
    Color:Orange
    Receptacle Type:Flush Mount Locking
    NEMA Rating:NEMA L5-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2610-IG
    • Color Orange
    • Amperage 30A
    • NEMA Rating NEMA L5-30R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Type Flush Mount Locking
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Wiring Device, Flush Mount Locking, 125V, 30A, Orange, NEMA L5 30R