Leviton 4750 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 4750
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 4750
    SKU: 88156430
    $38.44
    Checking Pricing
         
    NEMA Rating:NEMA L7-15R
    Amperage:15A
    Voltage Rating:277 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4750
    • Color Black
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L7-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Wiring Device, 15A, 2P3W, Nylon, 277V