Leviton 2660 Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - 2660
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 2660
    SKU: 88156173
    $47.63
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:125/250 V
    Color:Black
    NEMA Rating:NEMA L10-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2660
    • Color Black
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L10-30R
    • No. of Poles 3
    • No. of Wires 3
    • Voltage Rating 125/250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Wiring Device, 30A, 3P3W, Nylon, 125/250V