Leviton ML1-PB Locking Wiring Device | Graybar Store
Leviton - Locking Wiring Device - ML1-PB
+ / - Hover over image to Zoom
Other Views

    Locking Wiring Device

    Manufacturer: Leviton
    Manufacturer #: ML1-PB
    SKU: 22112353
    $14.91
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    Color:White
    NEMA Rating:NEMA ML-1P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ML1-PB
    • Color White
    • Amperage 15A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA ML-1P
    Product Overview:
    ML1 Locking Wiring Device, 2P2W, 125V AC, 15A, Impact Modified Nylon