Panduit PLT5H-C Locking Tie | Graybar Store
Panduit - Locking Tie - PLT5H-C
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT5H-C
    SKU: 97099041
    $0.63
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Length:17.70 in.
    Bundle Diameter (Inches):5
    Tensile Strength (Pound):175 lb.
    Duty Rating:Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT5H-C
    • Color Natural
    • Bundle Diameter (Inches) 5
    • Length 17.70 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® Locking Tie, Packaging: 100 Per Pack, Natural, Length: 17.7 in, Nylon, Tensile Strength (Pound): 175 lb