Panduit PLT3S-C30 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT3S-C30
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT3S-C30
    SKU: 95002605
    $47.18
    Checking Pricing
         
    Length:11-1/2 in.
    Packaging:100 per Pack
    Color:Black
    Bundle Diameter (Inches):3
    Tensile Strength (Pound):50 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3S-C30
    • Color Black
    • Bundle Diameter (Inches) 3
    • Length 11-1/2 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® PLT3S Locking Tie, Packaging: 100 Per Pack, Black, Length: 11 1/2 in, Nylon, Tensile Strength (Pound): 50 lb